Motion
10UCBN4B400A_A

FALK
10UCBN4B400A_A

1:1 Ratio, Hollow Bore Input Type, 4.0000 in Input Size
MI ITEM #04846652
MFR #10UCBN4B400A_A
List Price$29,223.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCBN4B400A_A

1:1 Ratio, Hollow Bore Input Type, 4.0000 in Input Size
MI ITEM #04846652
MFR #10UCBN4B400A_A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$29,223.27/each for your price

Overview

Mfr description
10UCBN4B400 A A ULTRAMITE 398.71:1

Specifications

  • Ratio
    1:1
  • Actual Ratio
    1.00:1
  • Input Type
    Hollow Bore
  • Input Size
    4.0000 in
  • Series
    Series 612
  • Output Size
    4.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text