Motion
10UCBN4B400A_B

FALK
10UCBN4B400A_B

4:1 Ratio, C-Face Input Type, Solid Output Type
Mi Item #04846653
MFR #10UCBN4B400A_B
Price$30,158.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCBN4B400A_B

4:1 Ratio, C-Face Input Type, Solid Output Type
Mi Item #04846653
MFR #10UCBN4B400A_B

Mfr description
10UCBN4B400 A B ULTRAMITE 398.71:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30,158.40/each

Specifications

Dimensions

  • Case Size
    400
  • Ratio
    400:1

Details

  • Input Type
    C-Face
  • Output Type
    Solid Shaft
  • Reducer Type
    Helical
  • Series
    ULTRAMAX
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)