Motion
10UCBN4B450A_B

FALK
10UCBN4B450A_B

4.5:1 Ratio, C-Face Input Type, 4.5000 in Input Size
Mi Item #04846656
MFR #10UCBN4B450A_B
Price$30,158.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCBN4B450A_B

4.5:1 Ratio, C-Face Input Type, 4.5000 in Input Size
Mi Item #04846656
MFR #10UCBN4B450A_B

Mfr description
10UCBN4B450 A B ULTRAMITE 443.06:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30,158.40/each

Specifications

Dimensions

  • Input Size
    4.5000 in
  • Output Size
    4.5000 in
  • Ratio
    450:1

Details

  • Input Type
    C-Face
  • Series
    UCBN
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)