Motion
10UCBN4B450A_C

FALK
10UCBN4B450A_C

450:1 Reduction, 4.5:1 Ratio, C-Face Input Type
MI ITEM #04846657
MFR #10UCBN4B450A_C
Price$30,426.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCBN4B450A_C

450:1 Reduction, 4.5:1 Ratio, C-Face Input Type
MI ITEM #04846657
MFR #10UCBN4B450A_C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$30,426.10/each

Specifications

Dimensions

  • Maximum Output RPM
    3.9 rpm
  • Maximum Output Torque
    22600
  • NEMA / IEC Frame Size
    450
  • Ratio
    450:1
  • Service Factor
    1.0

Details

  • Country of Origin
    US
  • Input Type
    C-Face
  • Max Input Horsepower
    1.5 hp
  • Output Bore Type
    Keyed Hollow Bore
  • Reducer Type
    Helical
  • Reduction
    450:1
  • Series
    ULTRAMAX
  • Torque Rating (in-lb)
    22600 in-lb

Overview

Mfr description
10UCBN4B450 A C ULTRAMITE 443.06:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought