Motion
10UCBN4B500A_A

FALK
10UCBN4B500A_A

5:1 Ratio, Motor Adapter Input Type, 1.6250 in Output Shaft Diameter
MI ITEM #04846658
MFR #10UCBN4B500A_A
Price$30,158.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCBN4B500A_A

5:1 Ratio, Motor Adapter Input Type, 1.6250 in Output Shaft Diameter
MI ITEM #04846658
MFR #10UCBN4B500A_A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$30,158.40/each

Specifications

Dimensions

  • Maximum Output RPM
    351 rpm
  • Maximum Output Torque
    205 N-m;1814
  • NEMA / IEC Frame Size
    215TC
  • Output Shaft Diameter
    1.6250 in
  • Output Size
    1.6250 in
  • Ratio
    500:1
  • Service Factor
    1.0

Details

  • Input Type
    Motor Adapter
  • Max Input Horsepower
    10.1 hp
  • Overhung Load Capacity
    1250 lbf
  • Reducer Type
    Helical
  • Series
    ULTRAMAX
  • Thermal Horsepower Rating
    15.4 hp
  • Torque Rating (in-lb)
    1814 in-lb

Overview

Mfr description
10UCBN4B500 A A ULTRAMITE 500.94:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought