Motion
10UCBN4B500A_B

FALK
10UCBN4B500A_B

5:1 Ratio, Motor Adapter Input Type, 25 mm, 0.9840 in Output Shaft Diameter
Mi Item #04846659
MFR #10UCBN4B500A_B
Price$30,158.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCBN4B500A_B

5:1 Ratio, Motor Adapter Input Type, 25 mm, 0.9840 in Output Shaft Diameter
Mi Item #04846659
MFR #10UCBN4B500A_B

Mfr description
10UCBN4B500 A B ULTRAMITE 500.94:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30,158.40/each

Specifications

Dimensions

  • Case Size
    050
  • Maximum Output RPM
    350 rpm
  • Maximum Output Torque
    60 N-m;531.04
  • NEMA / IEC Frame Size
    145TC
  • Output Shaft Diameter
    0.9840 in, 25 mm
  • Output Size
    25 mm
  • Ratio
    500:1

Details

  • Input Type
    Motor Adapter
  • Max Input Horsepower
    2.24 kW;3 hp
  • Reducer Type
    Planetary
  • Series
    Series 612
  • Torque Rating (in-lb)
    531.04 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)