Motion
10UCBN4B730A_A

FALK
10UCBN4B730A_A

180:1 Ratio, C-Face Input Type, 1.8750 in Input Size, Hollow Output Type
MI ITEM #04846662
MFR #10UCBN4B730A_A
List Price$29,223.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCBN4B730A_A

180:1 Ratio, C-Face Input Type, 1.8750 in Input Size, Hollow Output Type
MI ITEM #04846662
MFR #10UCBN4B730A_A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$29,223.27/each for your price

Overview

Mfr description
10UCBN4B730 A A ULTRAMITE 692.72:1

Specifications

  • Reducer Type
    Planetary
  • Ratio
    180:1
  • Actual Ratio
    175.25:1
  • Input Type
    C-Face
  • Input Size
    1.8750 in
  • Case Size
    TXF10
  • Maximum Output Torque
    1000 N-m;880
  • Nominal Ratio
    180:1
  • Series
    Series 612
  • Torque Rating (in-lb)
    880 in-lb
  • Output Size
    60 mm
  • Output Type
    Hollow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text