Motion
10UCBN4B730A_B

FALK
10UCBN4B730A_B

7.5:1 Ratio, Motor Adapter Input Type
MI ITEM #04846663
MFR #10UCBN4B730A_B
List Price$29,223.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCBN4B730A_B

7.5:1 Ratio, Motor Adapter Input Type
MI ITEM #04846663
MFR #10UCBN4B730A_B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$29,223.27/each for your price

Overview

Mfr description
10UCBN4B730 A B ULTRAMITE 692.72:1

Specifications

  • Reducer Type
    Planetary
  • Actual Ratio
    7.33:1
  • Ratio
    7.5:1
  • Input Type
    Motor Adapter
  • NEMA / IEC Frame Size
    56C
  • Case Size
    040
  • Maximum Output RPM
    239 rpm
  • Maximum Output Torque
    197 N-m;1750
  • Max Input Horsepower
    0.75 hp
  • Service Factor
    1.0
  • Overhung Load Capacity
    1000 N, 225 lbf
  • Series
    Series 612
  • Nominal Ratio
    7.5:1
  • Output Bore Type
    Keyed Hollow Bore
  • Thermal Horsepower Rating
    0.75 hp
  • Torque Rating (in-lb)
    1750 in-lb
  • Output Size
    1.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text