Motion
10UCBN4B860A_A

FALK
10UCBN4B860A_A

10:1 Ratio, Motor Adapter Input Type
Mi Item #04846664
MFR #10UCBN4B860A_A
Price$30,158.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCBN4B860A_A

10:1 Ratio, Motor Adapter Input Type
Mi Item #04846664
MFR #10UCBN4B860A_A

Mfr description
10UCBN4B860 A A ULTRAMITE 828.21:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30,158.40/each

Specifications

Dimensions

  • Case Size
    110
  • NEMA / IEC Frame Size
    145TC
  • Output Size
    1.0000 in
  • Ratio
    860:1

Details

  • Country of Origin
    US
  • Input Type
    Motor Adapter
  • Reducer Type
    Inline Planetary
  • Series
    Series 612
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)