Motion
10UCBN4B860A_B

FALK
10UCBN4B860A_B

10:1 Ratio, Motor Adapter Input Type
MI ITEM #04846665
MFR #10UCBN4B860A_B
Price$30,158.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCBN4B860A_B

10:1 Ratio, Motor Adapter Input Type
MI ITEM #04846665
MFR #10UCBN4B860A_B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$30,158.40/each

Specifications

Dimensions

  • Maximum Output RPM
    175 rpm
  • NEMA / IEC Frame Size
    145TC
  • Output Size
    1.5000 in
  • Ratio
    860:1
  • Service Factor
    1.5

Details

  • Input Type
    Motor Adapter
  • Max Input Horsepower
    1.1 kW;1.5 hp
  • Output Bore Type
    Hollow Shaft (Keyed)
  • Reducer Type
    Helical
  • Series
    Series 612

Overview

Mfr description
10UCBN4B860 A B ULTRAMITE 828.21:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought