Motion
10UCFN4B10CA_A

FALK
10UCFN4B10CA_A

10:1 Reduction, 10:1 Ratio, Motor Adapter Input Type
MI ITEM #04846666
MFR #10UCFN4B10CA_A
List Price$29,763.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCFN4B10CA_A

10:1 Reduction, 10:1 Ratio, Motor Adapter Input Type
MI ITEM #04846666
MFR #10UCFN4B10CA_A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$29,763.49/each for your price

Overview

Mfr description
10UCFN4B1000 A A ULTRAMITE 987.84:1

Specifications

  • Reducer Type
    Helical
  • Actual Ratio
    10.12:1
  • Ratio
    10:1
  • Input Type
    Motor Adapter
  • Reduction
    10:1
  • NEMA / IEC Frame Size
    215T
  • Maximum Output RPM
    175 rpm
  • Case Size
    10
  • Maximum Output Torque
    600 N-m;5200
  • Max Input Horsepower
    15 hp
  • Service Factor
    1.5
  • Overhung Load Capacity
    8896 N, 1750 lbf
  • Series
    Series 15 IN
  • Nominal Ratio
    10:1
  • Output Bore Type
    Keyed Hollow Bore
  • Thermal Horsepower Rating
    15 hp
  • Torque Rating (in-lb)
    5200 in-lb
  • Output Size
    1.8750 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text