Motion
10UCFN4B11CA_A

FALK
10UCFN4B11CA_A

10:1 Ratio, Motor Adapter Input Type, 1.5000 in Input Size
Mi Item #04846668
MFR #10UCFN4B11CA_A
Price$30,715.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCFN4B11CA_A

10:1 Ratio, Motor Adapter Input Type, 1.5000 in Input Size
Mi Item #04846668
MFR #10UCFN4B11CA_A

Mfr description
10UCFN4B1100 A A ULTRAMITE 1138.21:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30,715.92/each

Specifications

Dimensions

  • Case Size
    110
  • Input Size
    1.5000 in
  • Maximum Output RPM
    175 rpm
  • NEMA / IEC Frame Size
    145TC
  • Output Size
    1.5000 in
  • Ratio
    11:1

Details

  • Input Type
    Motor Adapter
  • Max Input Horsepower
    10 hp
  • Overhung Load Capacity
    1250 lbf
  • Reducer Type
    Helical
  • Series
    Series 612
  • Thermal Horsepower Rating
    10 hp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)