Motion
10UCFN4B11CA_B

FALK
10UCFN4B11CA_B

10:1 Ratio, Motor Adapter Input Type
MI ITEM #04846669
MFR #10UCFN4B11CA_B
Price$30,715.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCFN4B11CA_B

10:1 Ratio, Motor Adapter Input Type
MI ITEM #04846669
MFR #10UCFN4B11CA_B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$30,715.92/each

Specifications

Dimensions

  • Maximum Output RPM
    175 rpm
  • Maximum Output Torque
    500
  • NEMA / IEC Frame Size
    143T
  • Output Size
    1.2500 in
  • Ratio
    11:1
  • Service Factor
    1.0

Details

  • Input Type
    Motor Adapter
  • Max Input Horsepower
    1.5 hp
  • Output Bore Type
    Keyed Hollow Bore
  • Reducer Type
    Concentric
  • Series
    Series 612
  • Torque Rating (in-lb)
    500 in-lb

Overview

Mfr description
10UCFN4B1100 A B ULTRAMITE 1138.21:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought