Motion
10UCFN4B225A_B

FALK
10UCFN4B225A_B

22.5:1 Ratio, Motor Adapter Input Type, 25.40 mm, 1.0000 in Output Shaft Diameter
MI ITEM #04846674
MFR #10UCFN4B225A_B
List Price$29,763.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCFN4B225A_B

22.5:1 Ratio, Motor Adapter Input Type, 25.40 mm, 1.0000 in Output Shaft Diameter
MI ITEM #04846674
MFR #10UCFN4B225A_B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$29,763.49/each for your price

Overview

Mfr description
10UCFN4B225 A B ULTRAMITE 220.22:1

Specifications

  • Reducer Type
    Helical
  • Ratio
    22.5:1
  • Actual Ratio
    22.5:1
  • Input Type
    Motor Adapter
  • Output Shaft Diameter
    1.0000 in, 25.40 mm
  • NEMA / IEC Frame Size
    215T
  • Nominal Ratio
    22.5:1
  • Series
    Series 612
  • Output Size
    1.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text