Motion
10UCFN4B225A_C

FALK
10UCFN4B225A_C

25:1 Ratio, Motor Adapter Input Type
Mi Item #04846675
MFR #10UCFN4B225A_C
Price$30,988.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCFN4B225A_C

25:1 Ratio, Motor Adapter Input Type
Mi Item #04846675
MFR #10UCFN4B225A_C

Mfr description
10UCFN4B225 A C ULTRAMITE 220.22:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30,988.04/each

Specifications

Dimensions

  • Maximum Output RPM
    68 rpm
  • Maximum Output Torque
    694
  • NEMA / IEC Frame Size
    56C
  • Output Size
    1.0000 in
  • Ratio
    225:1

Details

  • Input Type
    Motor Adapter
  • Max Input Horsepower
    0.75 hp
  • Overhung Load Capacity
    225 lbf
  • Reducer Type
    Helical
  • Series
    Series 612
  • Thermal Horsepower Rating
    1.5 hp
  • Torque Rating (in-lb)
    694 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)