Overview
Mfr description
10UCFN4B250 A B ULTRAMITE 242.24:1
Specifications
- Reducer TypePlanetary
- Ratio25:1
- Actual Ratio25.63:1
- Input TypeMotor Adapter
- Country of OriginUS
- NEMA / IEC Frame Size143T, 145T
- Service Factor1.0
- Input StyleNEMA C-Face
- Nominal Ratio25:1
- SeriesSeries 612
- Output Size1.2500 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data