Motion
10UCFN4B250A_C

FALK
10UCFN4B250A_C

25:1 Ratio, Hollow Bore Input Type, 2.5000 in Input Size
Mi Item #04846677
MFR #10UCFN4B250A_C
Price$30,988.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCFN4B250A_C

25:1 Ratio, Hollow Bore Input Type, 2.5000 in Input Size
Mi Item #04846677
MFR #10UCFN4B250A_C

Mfr description
10UCFN4B250 A C ULTRAMITE 242.24:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30,988.04/each

Specifications

Dimensions

  • Input Size
    2.5000 in
  • Output Size
    1.8750 in
  • Ratio
    250:1

Details

  • Input Type
    Hollow Bore
  • Series
    Series 612
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)