Overview
Mfr description
10UCFN4B280 A B ULTRAMITE 278.36:1
Specifications
- Reducer TypeHelical
- Ratio28:1
- Actual Ratio28.00:1
- Input TypeMotor Adapter
- NEMA / IEC Frame Size280
- Nominal Ratio28:1
- SeriesSeries 612
- Output Size4.0000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data