Motion
10UCFN4B280A_C

FALK
10UCFN4B280A_C

280:1 Ratio, Motor Adapter Input Type
MI ITEM #04846679
MFR #10UCFN4B280A_C
Price$30,988.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCFN4B280A_C

280:1 Ratio, Motor Adapter Input Type
MI ITEM #04846679
MFR #10UCFN4B280A_C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$30,988.04/each

Specifications

Dimensions

  • Case Size
    10
  • Maximum Output RPM
    6.25 rpm
  • Maximum Output Torque
    1130 N-m;10000
  • NEMA / IEC Frame Size
    140TC
  • Output Size
    1.5000 in
  • Ratio
    280:1

Details

  • Input Type
    Motor Adapter
  • Reducer Type
    Concentric
  • Series
    ULTRAMAX
  • Torque Rating (in-lb)
    10000 in-lb

Overview

Mfr description
10UCFN4B280 A C ULTRAMITE 278.36:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought