Specifications
Dimensions
- NEMA / IEC Frame Size145TC
- Output Size1.5000 in
- Ratio300:1
Details
- Input TypeMotor Adapter
- Reducer TypeInline Planetary
- SeriesSeries 15
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)