Overview
Mfr description
10UCFN4B360 A B ULTRAMITE 348.16:1
Specifications
- Reducer TypeConcentric
- Ratio360:1
- Actual Ratio360.00:1
- Input TypeMotor Adapter
- NEMA / IEC Frame Size140TC
- Case Size10
- Input StyleQuill
- Nominal Ratio360:1
- SeriesUltraMax
- Output Size100 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data