Motion
10UCFN4B360A_C

FALK
10UCFN4B360A_C

360:1 Reduction, 360:1 Ratio, C-Face Input Type
Mi Item #04846683
MFR #10UCFN4B360A_C
Price$30,988.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCFN4B360A_C

360:1 Reduction, 360:1 Ratio, C-Face Input Type
Mi Item #04846683
MFR #10UCFN4B360A_C

Mfr description
10UCFN4B360 A C ULTRAMITE 348.16:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30,988.04/each

Specifications

Dimensions

  • Case Size
    10
  • NEMA / IEC Frame Size
    360
  • Ratio
    360:1

Details

  • Input Type
    C-Face
  • Reduction
    360:1
  • Series
    UCF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)