Motion
10UCFN4B400A_A

FALK
10UCFN4B400A_A

400:1 Ratio, Motor Adapter Input Type
MI ITEM #04846684
MFR #10UCFN4B400A_A
List Price$29,763.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCFN4B400A_A

400:1 Ratio, Motor Adapter Input Type
MI ITEM #04846684
MFR #10UCFN4B400A_A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$29,763.49/each for your price

Overview

Mfr description
10UCFN4B400 A A ULTRAMITE 398.71:1

Specifications

  • Reducer Type
    Planetary
  • Actual Ratio
    400.00:1
  • Ratio
    400:1
  • Input Type
    Motor Adapter
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    4.4 rpm
  • Maximum Output Torque
    395.45 N-m;3500
  • Max Input Horsepower
    0.25 hp
  • Series
    Series 2000
  • Nominal Ratio
    400:1
  • Output Bore Type
    Keyed Hollow Bore
  • Thermal Horsepower Rating
    1.5 hp
  • Torque Rating (in-lb)
    3500 in-lb
  • Output Size
    1.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text