Motion
10UCFN4B400A_B

FALK
10UCFN4B400A_B

4:1 Ratio, C-Face Input Type
Mi Item #04846685
MFR #10UCFN4B400A_B
Price$30,715.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCFN4B400A_B

4:1 Ratio, C-Face Input Type
Mi Item #04846685
MFR #10UCFN4B400A_B

Mfr description
10UCFN4B400 A B ULTRAMITE 398.71:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30,715.92/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    143T
  • Output Size
    1.5000 in
  • Ratio
    400:1

Details

  • Input Type
    C-Face
  • Max Input Horsepower
    15 hp
  • Output Bore Type
    Keyed Hollow Bore
  • Reducer Type
    Planetary
  • Series
    Series 612
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)