Overview
Mfr description
10UCFN4B400 A C ULTRAMITE 398.71:1
Specifications
- Reducer TypeHelical
- Ratio4:1
- Actual Ratio4.00:1
- Input TypeMotor Adapter
- NEMA / IEC Frame Size145TC
- Nominal Ratio4:1
- SeriesSeries 612
- Output Size1.5000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data