Motion
10UCFN4B450A_B

FALK
10UCFN4B450A_B

5:1 Ratio, Motor Adapter Input Type, 1.1250 in Input Size, Cast Iron Housing Material
Mi Item #04846687
MFR #10UCFN4B450A_B
Price$30,715.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCFN4B450A_B

5:1 Ratio, Motor Adapter Input Type, 1.1250 in Input Size, Cast Iron Housing Material
Mi Item #04846687
MFR #10UCFN4B450A_B

Mfr description
10UCFN4B450 A A ULTRAMITE 443.06:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30,715.92/each

Specifications

Dimensions

  • Housing Height
    8.0000 in
  • Housing Length
    10.0000 in, 254 mm
  • Housing Width
    152.40 mm;6.0000 in
  • Input Size
    1.1250 in
  • Maximum Output RPM
    350 rpm
  • Maximum Output Torque
    28.25 N-m;250
  • Output Size
    1.0000 in
  • Ratio
    450:1
  • Shaft Length
    44.45 mm;1.7500 in
  • Weight
    12.47 kg, 27.5 lb

Details

  • Housing Material
    Cast Iron
  • Input Type
    Motor Adapter
  • Max Input Horsepower
    1.5 hp
  • Reducer Type
    Helical
  • Series
    Series 612
  • Thermal Horsepower Rating
    1.5 hp
  • Torque Rating (in-lb)
    250 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)