Motion
10UCFN4B450A_C

FALK
10UCFN4B450A_C

4:1 Ratio, Motor Adapter Input Type
Mi Item #04846689
MFR #10UCFN4B450A_C
Price$30,988.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCFN4B450A_C

4:1 Ratio, Motor Adapter Input Type
Mi Item #04846689
MFR #10UCFN4B450A_C

Mfr description
10UCFN4B450 A C ULTRAMITE 443.06:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30,988.04/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    450
  • Output Size
    1.2500 in
  • Ratio
    450:1

Details

  • Input Style
    Quill
  • Input Type
    Motor Adapter
  • Reducer Type
    Concentric
  • Series
    Series 612
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)