Motion
10UCFN4B500A_A

FALK
10UCFN4B500A_A

5:1 Ratio, Motor Adapter Input Type, 25 mm, 0.9840 in Output Shaft Diameter
MI ITEM #04846690
MFR #10UCFN4B500A_A
List Price$29,763.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCFN4B500A_A

5:1 Ratio, Motor Adapter Input Type, 25 mm, 0.9840 in Output Shaft Diameter
MI ITEM #04846690
MFR #10UCFN4B500A_A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$29,763.49/each for your price

Overview

Mfr description
10UCFN4B500 A A ULTRAMITE 500.94:1

Specifications

  • Reducer Type
    Planetary
  • Actual Ratio
    4.71:1
  • Ratio
    5:1
  • Input Type
    Motor Adapter
  • Bore Diameter
    3.9370 in, 100 mm
  • Output Shaft Diameter
    0.9840 in, 25 mm
  • NEMA / IEC Frame Size
    143T, 145T
  • Case Size
    040
  • Maximum Output RPM
    370 rpm
  • Maximum Output Torque
    170 N-m;1500
  • Max Input Horsepower
    1.5 hp
  • Service Factor
    1.0
  • Overhung Load Capacity
    1750 lbf
  • Series
    Series 612
  • Nominal Ratio
    5:1
  • Thermal Horsepower Rating
    1.5 hp
  • Torque Rating (in-lb)
    1500 in-lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text