Motion
10UCFN4B650A_B

FALK
10UCFN4B650A_B

1:1 Ratio, Motor Adapter Input Type, 1.5000 in Input Size
MI ITEM #04846693
MFR #10UCFN4B650A_B
List Price$29,763.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCFN4B650A_B

1:1 Ratio, Motor Adapter Input Type, 1.5000 in Input Size
MI ITEM #04846693
MFR #10UCFN4B650A_B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$29,763.49/each for your price

Overview

Mfr description
10UCFN4B650 A B ULTRAMITE 580.78:1

Specifications

  • Reducer Type
    Concentric
  • Ratio
    1:1
  • Actual Ratio
    1.00:1
  • Input Type
    Motor Adapter
  • Input Size
    1.5000 in
  • Maximum Output RPM
    1750 rpm
  • Max Input Horsepower
    15 hp
  • Series
    Series 612
  • Output Size
    1.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text