Motion
10UCFN4B730A_A

FALK
10UCFN4B730A_A

7.5:1 Ratio, Motor Adapter Input Type
MI ITEM #04846694
MFR #10UCFN4B730A_A
Price$30,715.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCFN4B730A_A

7.5:1 Ratio, Motor Adapter Input Type
MI ITEM #04846694
MFR #10UCFN4B730A_A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$30,715.92/each

Specifications

Dimensions

  • Case Size
    040
  • Maximum Output RPM
    280 rpm
  • Maximum Output Torque
    85 N-m;750
  • NEMA / IEC Frame Size
    56C
  • Output Size
    1.0000 in
  • Ratio
    730:1
  • Service Factor
    1.0

Details

  • Input Type
    Motor Adapter
  • Max Input Horsepower
    0.75 hp
  • Output Bore Type
    Keyed Hollow Bore
  • Reducer Type
    Helical
  • Series
    Series 612
  • Thermal Horsepower Rating
    1.5 hp
  • Torque Rating (in-lb)
    750 in-lb

Overview

Mfr description
10UCFN4B730 A A ULTRAMITE 692.72:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought