Motion
10UCFN4B730A_B

FALK
10UCFN4B730A_B

7.5:1 Ratio, Motor Adapter Input Type
Mi Item #04846695
MFR #10UCFN4B730A_B
Price$30,715.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCFN4B730A_B

7.5:1 Ratio, Motor Adapter Input Type
Mi Item #04846695
MFR #10UCFN4B730A_B

Mfr description
10UCFN4B730 A B ULTRAMITE 692.72:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30,715.92/each

Specifications

Dimensions

  • Case Size
    075
  • Maximum Output RPM
    239 rpm
  • NEMA / IEC Frame Size
    215T
  • Output Size
    1.8750 in
  • Ratio
    730:1

Details

  • Input Type
    Motor Adapter
  • Max Input Horsepower
    10 hp
  • Output Bore Type
    Keyed Hollow Bore
  • Reducer Type
    Helical
  • Series
    Series 15
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)