Motion
10UCFN4B860A_A

FALK
10UCFN4B860A_A

10:1 Ratio, Motor Adapter Input Type, 40 mm, 1.5748 in Output Shaft Diameter
Mi Item #04846696
MFR #10UCFN4B860A_A
Price$30,715.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCFN4B860A_A

10:1 Ratio, Motor Adapter Input Type, 40 mm, 1.5748 in Output Shaft Diameter
Mi Item #04846696
MFR #10UCFN4B860A_A

Mfr description
10UCFN4B860 A A ULTRAMITE 828.21:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30,715.92/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    182T
  • Output Shaft Diameter
    1.5748 in, 40 mm
  • Output Size
    40 mm
  • Ratio
    860:1

Details

  • Input Type
    Motor Adapter
  • Max Input Horsepower
    2.2 kW;3 hp
  • Reducer Type
    Helical
  • Series
    Series 612
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)