Motion
10UCFN4B860A_B

FALK
10UCFN4B860A_B

8.60:1 Ratio, C-Face Input Type, Hollow Output Type, Foot Mount
MI ITEM #04846697
MFR #10UCFN4B860A_B
List Price$29,763.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UCFN4B860A_B

8.60:1 Ratio, C-Face Input Type, Hollow Output Type, Foot Mount
MI ITEM #04846697
MFR #10UCFN4B860A_B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$29,763.49/each for your price

Overview

Mfr description
10UCFN4B860 A B ULTRAMITE 828.21:1

Specifications

  • Reducer Type
    Helical
  • Ratio
    8.60:1
  • Actual Ratio
    8.60:1
  • Input Type
    C-Face
  • Bore Diameter
    1.4375 in, 36.51 mm
  • Mounting
    Foot Mount
  • NEMA / IEC Frame Size
    140TC
  • Center Distance
    2.4800 in, 62.99 mm
  • Max Input Horsepower
    3.35565 kW;4.5 hp
  • Overhung Load Capacity
    5560.275 N, 1250 lbf
  • Series
    1000
  • Output Type
    Hollow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text