Specifications
Dimensions
- Manufacturer Reducer Size10
- Ratio13.72:1
Details
- Input TypeC-Face Coupling
- LubricationStandard Synthetic Lube
- MountingBase Mounted
- Mounting TypeBase Mounted
- Output TypeHollow
- ReductionDouble
- Series10UW
Overview
Mfr description
10UWBJ2AB14.N ULTRAMITE 13.72:1