Motion
1100/1110T41 DRIVE PIN & NUT SET

FALK
1100/1110T41 DRIVE PIN & NUT SET

Grid Coupling Component - 1100, 1110 Coupling Size Code
Mi Item #04846831
MFR #1100/1110T41 DRIVE PIN & NUT SET
Price$1,030.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1100/1110T41 DRIVE PIN & NUT SET

Grid Coupling Component - 1100, 1110 Coupling Size Code
Mi Item #04846831
MFR #1100/1110T41 DRIVE PIN & NUT SET

Mfr description
1100/1110T41 DRIVE PIN & NUT SET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,030.07/each

Specifications

Dimensions

  • Coupling Size Code
    1100, 1110
  • Outside Diameter
    5.2500 in
  • Overall Length
    5.2500 in
  • Weight
    1.79 lbs

Details

  • Coupling Component
    Hardware Kit
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934088575
  • Product Type
    Grid Coupling Components
  • UPC_NO
    782934088575
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)