Motion
1100T HUB 2.4375 NON-STK

FALK
1100T HUB 2.4375 NON-STK

Grid Coupling Hub - 1100 Coupling Size Code, Steel Hub Material, Finished w/ Keyway Bore, 2.4355 in Bore Diameter, 3.56 (T31) in, 3.56 (T35-Shaft Hub) in, 4-3/4 (T10) in, 4-3/4 (T20) in, 4-3/4 (T35-T Hub) in Length Through Bore
MI ITEM #04846833
MFR #1100T HUB 2.4375 NON-STK
List Price$1,078.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1100T HUB 2.4375 NON-STK

Grid Coupling Hub - 1100 Coupling Size Code, Steel Hub Material, Finished w/ Keyway Bore, 2.4355 in Bore Diameter, 3.56 (T31) in, 3.56 (T35-Shaft Hub) in, 4-3/4 (T10) in, 4-3/4 (T20) in, 4-3/4 (T35-T Hub) in Length Through Bore
MI ITEM #04846833
MFR #1100T HUB 2.4375 NON-STK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,078.18/each for your price

Overview

Mfr description
1100T HUB 2.4375 NON-STK 5/8 X 5/16 KW

Specifications

  • Coupling Size Code
    1100
  • Hub Type
    Standard Grid Taper Hub
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Length Through Bore
  • Hub Diameter
  • Torque Capacity
    55550 in
  • Max Rpm
    3250 rpm
  • Hub Material
    Steel
  • Coupling Overall Length
    9.69 in
  • Distance Between Shafts
    4.06 to 8.06 (T35) in, 8 to 16 (T31) in
  • Horsepower @ 100 RPM
    88.1 hp
  • Keyway Size
    5/8 x 5/16 in
  • UPC_NO
    782934147814
  • Weight
    34.25 lbs
  • Outside Diameter
    10.55 (T20) in, 9.88 (T10) in, 9.88 (T31) in, 9.88 (T35) in
  • Product Type
    Grid Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text