Motion
1100T HUB W/SET SCREW 3.2500 NON-STK

FALK
1100T HUB W/SET SCREW 3.2500 NON-STK

Grid Coupling Hub - 1100 Coupling Size Code, Finished w/ Keyway Bore, 3.2500 in Bore Diameter
Mi Item #04846838
MFR #1100T HUB W/SET SCREW 3.2500 NON-STK
Price$1,320.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1100T HUB W/SET SCREW 3.2500 NON-STK

Grid Coupling Hub - 1100 Coupling Size Code, Finished w/ Keyway Bore, 3.2500 in Bore Diameter
Mi Item #04846838
MFR #1100T HUB W/SET SCREW 3.2500 NON-STK

Mfr description
1100T HUB W/SET SCREW 3.2500 NON-STK 3/4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,320.42/each

Specifications

Dimensions

  • Bore Diameter  
    3.2500 in
  • Coupling Size Code
    1100
  • Keyway Size
    3/4 in
  • Outside Diameter
    3.2500 in
  • Weight
    27.68 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Coupling Component
    Hub Only
  • Horsepower @ 100 RPM
    88.1 hp
  • Includes
    Set Screw
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934147395
  • Product Type
    Grid Coupling Hubs
  • Torque Capacity
    55550 in
  • UPC_NO
    782934147395
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)