Motion
1100T10 CPLG 3.4975 X 3.9350

FALK
1100T10 CPLG 3.4975 X 3.9350

Standard Grid Taper Grid Coupling - Finished w/ Keyway, 1100 Coupling Size Code, 9.8858 in Cplg OD, 9.6900 in Overall Length, Aluminum Cover Material
Mi Item #04847009
MFR #1100T10 CPLG 3.4975 X 3.9350
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1100T10 CPLG 3.4975 X 3.9350

Standard Grid Taper Grid Coupling - Finished w/ Keyway, 1100 Coupling Size Code, 9.8858 in Cplg OD, 9.6900 in Overall Length, Aluminum Cover Material
Mi Item #04847009
MFR #1100T10 CPLG 3.4975 X 3.9350

Mfr description
1100T10 CPLG 3.4975 X 3.9350
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coupling Overall Length
    9.6900 in
  • Coupling Size Code
    1100
  • Cover Overall Length
    6.12 in
  • Hub Outside Diameter
    5.59 in
  • Keyway Size
    1 x 1/2 (Hub 2) in, 7/8 x 7/16 (Hub 1) in
  • Length Through Bore
    4-3/4 in
  • Max Angular Misalignment
    0.25 °
  • Max Axial Misalignment
    0.429 in
  • Max Parallel Misalignment
    0.02 in
  • Min Bore Diameter
    3.4975 in
  • Outside Diameter
    9.8858 in
  • Weight
    87.00 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Cover Material
    Aluminum
  • Cover Type
    Horizontal Split
  • Grid Coupling Type
    Standard Grid Taper
  • Horsepower @ 100 RPM
    88.1 hp
  • Hub Material
    Steel
  • Includes
    Lube Plugs
  • Manufacturer Catalog Number
    ES01692
  • Max Rpm
    2440 rpm
  • Product Type
    Complete Grid Couplings
  • Torque Capacity
    55550 in
  • UPC_NO
    782934296413
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)