Overview
Mfr description
1100T10 CPLG 3.8725 X 3.9350
Specifications
- Coupling Size Code1100
- Grid Coupling TypeStandard Grid Taper
- Bore TypeFinished w/ Keyway
- Min Bore Diameter3.8725 in
- Cover TypeHorizontal Split
- Coupling Overall Length9.6900 in
- Length Through Bore4-3/4 in
- Hub Outside Diameter5.59 in
- Cover Overall Length6.12 in
- Torque Capacity55550 in
- Horsepower @ 100 RPM88.1 hp
- Max Rpm2440 rpm
- Hub MaterialSteel
- Cover MaterialAluminum
- Max Angular Misalignment0.25 °
- Max Parallel Misalignment0.02 in
- Max Axial Misalignment0.429 in
- Keyway Size1 x 1/2 (Hub 1) in, 1 x 1/2 (Hub 2) in
- IncludesLube Plugs
- UPC_NO782934296482
- Weight87.00 lbs
- Manufacturer Catalog NumberES01699
- Outside Diameter9.8858 in
- Product TypeComplete Grid Couplings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data