Motion
1100T20 COUPLING RSB

FALK
1100T20 COUPLING RSB

Complete Grid Coupling - Rough Stock, 1100 Coupling Size Code, 9.6900 in Overall Length
Mi Item #04847056
MFR #1100T20 COUPLING RSB
Price$3,473.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1100T20 COUPLING RSB

Complete Grid Coupling - Rough Stock, 1100 Coupling Size Code, 9.6900 in Overall Length
Mi Item #04847056
MFR #1100T20 COUPLING RSB

Mfr description
1100T20 COUPLING RSB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,473.57/each

Specifications

Dimensions

  • Coupling Overall Length
    9.6900 in
  • Coupling Size Code
    1100
  • Cover Overall Length
    4.7 in
  • Hub Outside Diameter
    5.59 in
  • Length Through Bore
    4-3/4 in
  • Max Angular Misalignment
    0.25 °
  • Max Parallel Misalignment
    0.02 in
  • Outside Diameter
    10.5500 in
  • Overall Length
    18.0000 in
  • Weight
    96.31 lbs

Details

  • Bore Type
    Rough Stock
  • Cover Type
    Vertical Split
  • Grid Coupling Type
    Standard Grid Taper
  • Horsepower @ 100 RPM
    88.1 hp
  • Includes
    Lube Plugs
  • Manufacturer Catalog Number
    0706708
  • Max Rpm
    3250 rpm
  • Product Type
    Complete Grid Couplings
  • Torque Capacity
    55550 in
  • UPC_NO
    782934009952
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)