Motion
1100T31 SPACER ASSY BE=12.250

FALK
1100T31 SPACER ASSY BE=12.250

Grid Coupling Component - 1100 Coupling Size Code
Mi Item #04847060
MFR #1100T31 SPACER ASSY BE=12.250
Price$15,214.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1100T31 SPACER ASSY BE=12.250

Grid Coupling Component - 1100 Coupling Size Code
Mi Item #04847060
MFR #1100T31 SPACER ASSY BE=12.250

Mfr description
1100T31 SPACER ASSY BE=12.250
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15,214.64/each

Specifications

Dimensions

  • Coupling Size Code
    1100
  • Distance Between Shafts
    12-1/4 in
  • Outside Diameter
    9.88 in
  • Overall Length
    12.0000 in
  • Weight
    150.00 lbs
  • Weight Of Grease Required
    0.94 lb

Details

  • Compatible Part Number
    1100T31
  • Cover Material
    Aluminum
  • For Cover Type
    Horizontal
  • Grease Included
    No
  • Max Rpm
    2440 rpm
  • Product Type
    Grid Coupling Components
  • Torque Capacity
    55550 in
  • UPC_NO
    782934089756
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)