1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FALK
1100T31 RSB BE=250 MM
1100T31 SPACER CPLG RSB BE=250 MM
MI ITEM #
04847062
MFR #
1100T31 RSB BE=250 MM
Your Price
$8,981.73
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Metallic Grid Couplings
FALK 1100T31 RSB BE=250 MM
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FALK
1100T31 RSB BE=250 MM
1100T31 SPACER CPLG RSB BE=250 MM
MI ITEM #
04847062
MFR #
1100T31 RSB BE=250 MM
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$8,981.73
/each
(List
$11,227.16
)
Qty
Add to Cart
Overview
Mfr description
1100T31 SPACER CPLG RSB BE=250 MM
Specifications
Coupling Type
Grid
Weight
143.75 lbs
Outside Diameter
6.7500 in
Overall Length
12.0000 in
Product Type
Grid Coupling Hubs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought