Motion
1100T31 SPACER CPLG RSB BE=9.750

FALK
1100T31 SPACER CPLG RSB BE=9.750

Full Spacer Grid Coupling - Rough Stock, 1100 Coupling Size Code, 9.8858 in Cplg OD
MI ITEM #04847065
MFR #1100T31 SPACER CPLG RSB BE=9.750
Price$11,571.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1100T31 SPACER CPLG RSB BE=9.750

Full Spacer Grid Coupling - Rough Stock, 1100 Coupling Size Code, 9.8858 in Cplg OD
MI ITEM #04847065
MFR #1100T31 SPACER CPLG RSB BE=9.750

Mfr description
1100T31 SPACER CPLG RSB BE=9.750
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,571.27/each

Specifications

Dimensions

  • Coupling Size Code
    1100
  • Distance Between Shafts
    9-3/4 in
  • Hub Outside Diameter
    6-3/4 in
  • Length Through Bore
    3.56 in
  • Max Angular Misalignment
    0.25 °
  • Max Parallel Misalignment
    0.02 in
  • Outside Diameter
    9.8858 in
  • Weight
    240.00 lbs

Details

  • Bore Type
    Rough Stock
  • Cover Type
    Horizontal Split
  • Grid Coupling Type
    Full Spacer
  • Horsepower @ 100 RPM
    88.1 hp
  • Includes
    Lube Plugs
  • Manufacturer Catalog Number
    0775341
  • Max Rpm
    2440 rpm
  • Product Type
    Complete Grid Couplings
  • Torque Capacity
    55550 in
  • UPC_NO
    782934095511

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)