Motion
1100T31/T35 SHAFT HUB 4.0000 NON-STK 1 X

FALK
1100T31/T35 SHAFT HUB 4.0000 NON-STK 1 X

Grid Coupling Hub - 1100 Coupling Size Code, Finished w/ Keyway Bore, 4.0000 in Bore Diameter, 3.56 (Shaft Hub-T35) in, 3.56 (T31) in, 4-3/4 (T-Hub-T35) in Length Through Bore
Mi Item #04847069
MFR #1100T31/T35 SHAFT HUB 4.0000 NON-STK 1 X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1100T31/T35 SHAFT HUB 4.0000 NON-STK 1 X

Grid Coupling Hub - 1100 Coupling Size Code, Finished w/ Keyway Bore, 4.0000 in Bore Diameter, 3.56 (Shaft Hub-T35) in, 3.56 (T31) in, 4-3/4 (T-Hub-T35) in Length Through Bore
Mi Item #04847069
MFR #1100T31/T35 SHAFT HUB 4.0000 NON-STK 1 X

Mfr description
1100T31/T35 SHAFT HUB 4.0000 NON-STK 1 X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    4.0000 in
  • Coupling Size Code
    1100
  • Distance Between Shafts
    4.06 to 8.06 (T35) in, 8 to 16 (T31) in
  • Hub Diameter  
    5.59 (T-Hub-T35) in, 6-3/4 (Shaft Hub-T35) in, 6-3/4 (T31) in
  • Keyway Size
    1 in
  • Length Through Bore  
    3.56 (Shaft Hub-T35) in, 3.56 (T31) in, 4-3/4 (T-Hub-T35) in
  • Outside Diameter
    9.88 (T31) in, 9.88 (T35) in
  • Weight
    32.00 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Horsepower @ 100 RPM
    88.1 hp
  • Hub Type
    Shaft Hub for Spacer
  • Max Rpm
    2440 rpm
  • Product Type
    Grid Coupling Hubs
  • Torque Capacity
    55550 in
  • UPC_NO
    782934089558
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)