Motion
1100T35 SPACER CPLG RSB BE=4.062

FALK
1100T35 SPACER CPLG RSB BE=4.062

Grid Coupling Hub - 1100 Coupling Size Code
Mi Item #04847072
MFR #1100T35 SPACER CPLG RSB BE=4.062
Price$7,134.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1100T35 SPACER CPLG RSB BE=4.062

Grid Coupling Hub - 1100 Coupling Size Code
Mi Item #04847072
MFR #1100T35 SPACER CPLG RSB BE=4.062

Mfr description
1100T35 SPACER CPLG RSB BE=4.062
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,134.59/each

Specifications

Dimensions

  • Coupling Size Code
    1100
  • Outside Diameter
    9.8800 in
  • Overall Length
    14.3100 in
  • Weight
    156.00 lbs

Details

  • Product Type
    Grid Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)