1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FALK
1100T35 RSB BE=4.938
Grid Coupling Hub - 1100 Coupling Size Code
Mi Item #
04847073
MFR #
1100T35 RSB BE=4.938
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Metallic Grid Couplings
FALK 1100T35 RSB BE=4.938
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FALK
1100T35 RSB BE=4.938
Grid Coupling Hub - 1100 Coupling Size Code
Mi Item #
04847073
MFR #
1100T35 RSB BE=4.938
Mfr description
1100T35 SPACER CPLG RSB BE=4.938
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Coupling Size Code
1100
Outside Diameter
4.9380 in
Overall Length
4.9380 in
Details
Product Type
Grid Coupling Hubs
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items