Motion
1100T41 ADJ SPRING HDWR

FALK
1100T41 ADJ SPRING HDWR

Grid Coupling Component - 1100 Coupling Size Code
Mi Item #04847075
MFR #1100T41 ADJ SPRING HDWR
Price$3,013.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1100T41 ADJ SPRING HDWR

Grid Coupling Component - 1100 Coupling Size Code
Mi Item #04847075
MFR #1100T41 ADJ SPRING HDWR

Mfr description
1100T41 ADJ SPRING HDWR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,013.03/each

Specifications

Dimensions

  • Coupling Size Code
    1100
  • Outside Diameter
    6.0000 in
  • Overall Length
    6.0000 in
  • Weight
    5.00 lbs

Details

  • Compatible Part Number
    1100T41
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934088520
  • Product Type
    Grid Coupling Components
  • UPC_NO
    782934088520
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)