Motion
1100T41 DRIVE PLATE

FALK
1100T41 DRIVE PLATE

Grid Coupling Component - Drive Plate, 1100 Coupling Size Code
MI ITEM #04847077
MFR #1100T41 DRIVE PLATE
Price$3,705.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1100T41 DRIVE PLATE

Grid Coupling Component - Drive Plate, 1100 Coupling Size Code
MI ITEM #04847077
MFR #1100T41 DRIVE PLATE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,705.84/each

Specifications

Dimensions

  • Coupling Size Code
    1100
  • Weight
    46.04 lbs

Details

  • Compatible Part Number
    1100T41
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934087707
  • Product Type
    Grid Coupling Components
  • UPC_NO
    782934087707

Overview

Mfr description
1100T41 DRIVE PLATE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought