Motion
1100T41 HUB RSB

FALK
1100T41 HUB RSB

Grid Coupling Hub - 1100 Coupling Size Code, Rough Stock Bore, 4-3/4 (T Hub) in, 5.66 (T41 Hub) in Length Through Bore
Mi Item #04847078
MFR #1100T41 HUB RSB
Price$5,436.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1100T41 HUB RSB

Grid Coupling Hub - 1100 Coupling Size Code, Rough Stock Bore, 4-3/4 (T Hub) in, 5.66 (T41 Hub) in Length Through Bore
Mi Item #04847078
MFR #1100T41 HUB RSB

Mfr description
1100T41 HUB RSB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,436.07/each

Specifications

Dimensions

  • Coupling Overall Length
    10.6 in
  • Coupling Size Code
    1100
  • Hub Diameter  
    5.6000 in
  • Length Through Bore  
    4-3/4 (T Hub) in, 5.66 (T41 Hub) in
  • Outside Diameter
    9.8800 in
  • Slip Torque Range
    4100 to 32800 in
  • Weight
    126.54 lbs

Details

  • Bore Type
    Rough Stock
  • Horsepower @ 100 RPM
    88.1 hp
  • Hub Type
    Controlled Torque Hub
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934087752
  • Max Rpm
    2100 rpm
  • Product Type
    Grid Coupling Hubs
  • UPC_NO
    782934087752
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)