Motion
1100T41 CONT TORQUE SLEEVE ASSY

FALK
1100T41 CONT TORQUE SLEEVE ASSY

Grid Coupling Component - 1100 Coupling Size Code
MI ITEM #04847079
MFR #1100T41 CONT TORQUE SLEEVE ASSY
Price$8,441.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1100T41 CONT TORQUE SLEEVE ASSY

Grid Coupling Component - 1100 Coupling Size Code
MI ITEM #04847079
MFR #1100T41 CONT TORQUE SLEEVE ASSY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8,441.94/each

Specifications

Dimensions

  • Coupling Size Code
    1100
  • Overall Length
    12.0000 in
  • Weight
    31.00 lbs

Details

  • Compatible Part Number
    1100T41
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934088612
  • Product Type
    Grid Coupling Components
  • UPC_NO
    782934088612

Overview

Mfr description
1100T41 SLEEVE ASSY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought